Specifications
Details
- Connector Type1505, 1695, 8281, 9231, 9259, BNC, Coaxial, F, RG59, RG6, TNC
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)