Motion
8MBSPT-8MJ45

GATES RUBBER CO
8MBSPT-8MJ45

725360265 Adapter Fitting - 1/2 in Male British Standard Pipe Taper x 1/2 in Male JIC 37° Flare
MI ITEM #04685723
MFR #8MBSPT-8MJ45
Price$106.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPT-8MJ45

725360265 Adapter Fitting - 1/2 in Male British Standard Pipe Taper x 1/2 in Male JIC 37° Flare
MI ITEM #04685723
MFR #8MBSPT-8MJ45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.30/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPT, 1/2 JIC 37°
  • End 2 Size
    1/2 in
  • Weight
    0.20 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    1/2 in Male British Standard Pipe Taper x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Taper
  • End 1 Thread
    (BSPT) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053788846
  • UPC_NO
    072053788846

Overview

Mfr description
8MBSPT-8MJ-45 ELBOW 7253-60265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought