Specifications
Dimensions
- Length11 yd
- Width3-1/2 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- ColorWhite
- MaterialCotton, Latex, Rayon
- Package Quantity1
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)