Motion
C3504-24
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04685878
MFR #C3504-24
Price$1,542.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04685878
MFR #C3504-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,542.21/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    24 in
  • Mounting Dimension
    33 in
  • Overall Dimensions
    35 x 9 x 11.25 in
  • Overall Length
    35.0000 in
  • Roll Diameter  
    5 in
  • Weight
    53 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3504-24 5IN DIA. 20 DEGREE TROUGHED BEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text