Motion
C3505-36
Link-Belt® Troughing P & F Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #04685879
MFR #C3505-36
Price$1,235.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width
Mi Item #04685879
MFR #C3505-36

Mfr description
C3505-36 5IN DIAMETER 20 DEG TROUGHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.13/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    47 x 9 x 10.62 in
  • Overall Length
    47.0000 in
  • Roll Diameter  
    5 in
  • Weight
    67 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher P & F
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)