Motion
6006-2NKE9C3

NACHI AMERICA INC
6006-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04686294
MFR #6006-2NKE9C3
Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6006-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04686294
MFR #6006-2NKE9C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6006 2NKE C3 BALL BRG
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6006-2NKE9C3BM8M is a 30 mm bore radial deep groove ball bearing with double seals and 55 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6006-2NKE9C3BM8M
  • Manufacturer Upc Number
    4991893524581
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893524581

Overview

Mfr description
6006-2NKE9C3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought