Motion
6206-2NKE9C3

NACHI AMERICA INC
6206-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Without Snap Ring
MI ITEM #04686304
MFR #6206-2NKE9C3
List Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6206-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Without Snap Ring
MI ITEM #04686304
MFR #6206-2NKE9C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.51/each for your price

Overview

Mfr description
6206 2NKE C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6206-2NKE9C3BM8M
  • Manufacturer Upc Number
    4991893530131
  • UPC_NO
    4991893530131
  • Weight
    0.44 lbs
  • Description
    6206 2NKE C3 BALL BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206-2NKE9C3BM8M is a radial deep groove ball bearing with a 30mm bore, straight bore, 62mm outside diameter, and 16mm width, ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text