Motion
6210-2NKE9C3

NACHI AMERICA INC
6210-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
MI ITEM #04686308
MFR #6210-2NKE9C3
List Price$92.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6210-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
MI ITEM #04686308
MFR #6210-2NKE9C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.17/each for your price

Overview

Mfr description
6210 2NKE C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6210-2NKE9C3BM8M
  • Manufacturer Upc Number
    4991893531244
  • UPC_NO
    4991893531244
  • Weight
    1.02 lbs
  • Description
    6210 2NKE C3 BALL BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210-2NKE9C3BM8M is a radial deep groove ball bearing with a 50mm bore, straight bore, 90mm OD, and 20mm width, designed for high-performance machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text