Motion
6213ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
Mi Item #04686313
MFR #6213ZZEC3
Price$104.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring
Mi Item #04686313
MFR #6213ZZEC3

Mfr description
6213 ZZE C3 DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.05/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.18 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6213 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 6213ZZEC3BSRM is a radial deep groove ball bearing with a 65mm bore, straight bore, double shielded, 120mm OD, and 23mm width, ideal for contamination resistance.
  • Manufacturer Catalog Number
    6213ZZEC3BSRM
  • Manufacturer Upc Number
    4991893729979
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893729979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)