Motion
6307-2NKE9C3

NACHI AMERICA INC
6307-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Without Snap Ring
Mi Item #04686319
MFR #6307-2NKE9C3
Price$69.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6307-2NKE9C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Without Snap Ring
Mi Item #04686319
MFR #6307-2NKE9C3

Mfr description
6307 2NKE C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.01 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6307 2NKE C3 BALL BRG
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6307-2NKE9C3BM8M is a radial/deep groove ball bearing with a 35mm bore, straight design, 80mm OD, and 21mm width for industrial applications.
  • Manufacturer Catalog Number
    6307-2NKE9C3BM8M
  • Manufacturer Upc Number
    4991893535815
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893535815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)