Motion
647016

GRACO INC
647016

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Aluminum, TPE (Hytrel) Fluid Section, Acetal Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #04686665
MFR #647016
Price$1,970.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647016

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal, Aluminum, TPE (Hytrel) Fluid Section, Acetal Ball, Aluminum Center Section, TPE (Hytrel) Check Seat, Hytrel Diaphragm
Mi Item #04686665
MFR #647016

Mfr description
647016 DIAPHRAGM PUMP 1050
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,970.28/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    UL Listed
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Type Design
    Metallic Bolted
  • Wetted Materials
    Acetal, Aluminum, TPE (Hytrel)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)