Motion
RSTB35CS
Crimp Style King Combination Nipple—Schedule: 80 316
MI ITEM #04686777
MFR #RSTB35CS
Price$361.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp Style King Combination Nipple—Schedule: 80 316
MI ITEM #04686777
MFR #RSTB35CS

Mfr description
RSTB35CS CRIMP FITTING
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.63/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    5 lbs

Details

  • Additional Details
    Crimp Style
  • Configuration
    Straight
  • Connection Type
    Beveled End
  • End 1 Style
    Beveled End
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    King Combination Nipple
  • For Use With
    King Crimp style sleeves, ferrules
  • Manufacturer Catalog Number
    RSTB35CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Material
    Metal
  • Seal Type
    Beveled End
  • Standards Met
    King Crimp Combination Nipples
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Beveled End
  • Type
    King Combination Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)