Motion
RIS 205

SKF
RIS 205

Bearing Seal - Contact/Lip, 1.8268 in Bore, Rubber Material, Compatible Bore: 1.8268 in , 52 mm OD, 0.8071 in Overall Width
Mi Item #04686845
MFR #RIS 205
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RIS 205

Bearing Seal - Contact/Lip, 1.8268 in Bore, Rubber Material, Compatible Bore: 1.8268 in , 52 mm OD, 0.8071 in Overall Width
Mi Item #04686845
MFR #RIS 205

Mfr description
RIS 205 RUBBER RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Bore Diameter
    1.8268 in
  • Compatible Bore Diameter
    1.8268 in
  • Outside Diameter
    52 mm
  • Overall Width
    0.8071 in
  • Weight
    0.06 lbs
  • Width
    0.8071 in, 20.50 mm

Details

  • Material
    Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • UPC_NO
    7316571170275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)