Motion
HRGKSM 1 R 101-109/106 ST

HYDAC CORP
HRGKSM 1 R 101-109/106 ST

Mounting Clamp - Quick Release - 101 to 109 mm Bore, Polyethylene Halves
Mi Item #04686908
MFR #HRGKSM 1 R 101-109/106 ST
Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRGKSM 1 R 101-109/106 ST

Mounting Clamp - Quick Release - 101 to 109 mm Bore, Polyethylene Halves
Mi Item #04686908
MFR #HRGKSM 1 R 101-109/106 ST

Mfr description
HRGKSM 1 R 101-109/106 ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.31/each

Specifications

Dimensions

  • Clamp Bore Size
    101 to 109 mm
  • Clamp Height
    137 mm
  • Clamp Size
    1

Details

  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polyethylene
  • Clamp Type
    Mounting Clamp - Quick Release
  • Material
    Polypropylene
  • Mounting Type
    Bolt Mounting with Base Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)