Motion
TLS366
Drop-Ceiling Leak Diverter - 2 ft Length, 2 ft Width, Tarp Shape, Polyethylene Material, White Color
Mi Item #04686935
MFR #TLS366
Price$357.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drop-Ceiling Leak Diverter - 2 ft Length, 2 ft Width, Tarp Shape, Polyethylene Material, White Color
Mi Item #04686935
MFR #TLS366

Mfr description
TLS366 2'L X 2'W LEAK DIVERSION SYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.71/each

Specifications

Dimensions

  • Length
    2 ft
  • Thickness
    62 mil
  • Width
    2 ft

Details

  • Attachment Type
    1/2 in Hose
  • Color
    White
  • Includes
    25 ft Hose
  • Installation Method
    Ceiling Clip
  • Material
    Polyethylene
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Drop-Ceiling Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)