Motion
AR30-N03BG-RYZ

SMC CORP OF AMERICA
AR30-N03BG-RYZ

Standard Air Regulator - NPT 0.3750 Port
Mi Item #04687004
MFR #AR30-N03BG-RYZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30-N03BG-RYZ

Standard Air Regulator - NPT 0.3750 Port
Mi Item #04687004
MFR #AR30-N03BG-RYZ

Mfr description
AR30-N03BG-RYZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Outlet Port Size
    3/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.91 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Bracket, Flow Direction Right to Left, Knob, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Mounting Type
    With Bracket
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)