Motion
SS5Y5-10S3V-08BR-BN9

SMC CORP OF AMERICA
SS5Y5-10S3V-08BR-BN9

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #04687011
MFR #SS5Y5-10S3V-08BR-BN9
List Price$639.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10S3V-08BR-BN9

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #04687011
MFR #SS5Y5-10S3V-08BR-BN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.97/each for your price

Overview

Mfr description
SS5Y5-10S3V-08BR-BN9 SS5Y5 8 STA

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    73.2 mm
  • Overall Length
    212.7 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY5000
  • Manifold Port(s)
    5/16 in
  • Model
    Side Ported, Serial Interface
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    CC-Link
  • Wiring Type
    Serial Transmission System
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought