Motion
27098
3225-4039 Fuel Return Hose - 0.1875 in Inside Diameter, 250 ft Hose Length, 50 psi Working Pressure, -40 to +257 F° Temperature Range
MI ITEM #04687102
MFR #27098
List Price$1,127.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3225-4039 Fuel Return Hose - 0.1875 in Inside Diameter, 250 ft Hose Length, 50 psi Working Pressure, -40 to +257 F° Temperature Range
MI ITEM #04687102
MFR #27098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,127.74/each for your price

Overview

Mfr description
27098 3/16" FUEL LINE 250'
  • Multi-purpose hose for use on return fuel lines, PCV and EEC systems, and for fuel return hose connections on diesel fuel injection systems. Approved for use with leaded and unleaded gasoline, diesel and gasoline blends of ethanol (E85), methanol and ethers (up to the legal limits allowed by the EPA). Spiral reinforced construction. Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume.
  • Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil.
  • Working pressure up to 1 Mpa (10kg/cm2).
  • Temperature Range: -40 C to +125 C (-40 F to +257 F).

Specifications

  • Hose Type
    Diesel Emissions Fluid Hose Assembly
  • Hose Length
    250 ft
  • Hose Inside Diameter
    0.1875 in
  • Working Pressure
    50 psi
  • Vacuum
    24 inHg
  • Temperature Range
    -40 to +257 F°
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Weight
    21.68 lbs
  • Manufacturer Upc Number
    770075236603
  • UPC_NO
    770075236603
  • Additional Details
    Multi-purpose hose for use on return fuel lines, PCV and EEC systems, and for fuel return hose connections on diesel fuel injection systems. Approved for use with leaded and unleaded gasoline, diesel and gasoline blends of ethanol (E85), methanol and ethers (up to the legal limits allowed by the EPA). Spiral reinforced construction. Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume. Do not use for pressure lines on fuel injected engines or for cooling system applications. Use Barricade Fuel Injection hose for fuel injection applications. Intended for use with fuels where MTBE concentrations are no greater than 15% by volume.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought