Motion
122001.02

MARTOR USA
122001.02

SECUPRO MARTEGO Utility Knife - Fully Automatic Retractable, Aluminum, Silver & Black with Blue Triggers Color, Safety Level: 3
MI ITEM #04687183
MFR #122001.02
Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
122001.02

SECUPRO MARTEGO Utility Knife - Fully Automatic Retractable, Aluminum, Silver & Black with Blue Triggers Color, Safety Level: 3
MI ITEM #04687183
MFR #122001.02

Mfr description
122001.02 UTILITY KNIFE
  • Fully automatic retractable blade for safety
  • Ergonomically friendly trigger mechanism to engage the blade
  • Durable body made of aluminum
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.02/each

Specifications

Dimensions

  • Length
    6.1000 in
  • Overall Length
    6.1000 in
  • Weight
    3.70 oz
  • Width
    0.7100 in

Details

  • Angled Or Straight
    Angled
  • Color
    Silver & Black with Blue Triggers
  • Description
    A cutting tool in which function and design go hand in hand? Meet the SECUPRO MARTEGO, our prize winning squeeze-grip safety knife with fully automatic blade retraction. Get used to the word very in its presence: it's very safe, very robust, very ergonomic, very versatile, and made to very high standards. This knife is not only suitable for both right and left-handed users, but also for those with larger hands
  • Handle Material
    Aluminum
  • Knife Type
    Fully Automatic Retractable
  • Material
    Aluminum
  • Retractable Blade
    Retractable
  • Safety Level
    3
  • Type
    Secupro Martego

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)