Overview
Mfr description
550.S52P.ASSY BRK PIN
Specifications
- Product TypesBrake Pin
- Coupling Size Code550
- Series52
- UPC_NO698210098520
- Manufacturer Catalog Number550.S52P.ASSY
- Weight0.52 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data