Motion
PKIT SR71-8 312 STL

REXNORD INC
PKIT SR71-8 312 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 312
Mi Item #04687272
MFR #PKIT SR71-8 312 STL
Price$1,799.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71-8 312 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 312
Mi Item #04687272
MFR #PKIT SR71-8 312 STL

Mfr description
587615 PKIT SR71-8 312 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,799.15/each

Specifications

Dimensions

  • Coupling Outside Diameter
    203.2 mm
  • Coupling Size Code
    312
  • Weight
    3.00 lbs

Details

  • Includes
    Locknut
  • Manufacturer Catalog Number
    587615
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    793699724349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)