Overview
Mfr description
7R3 RADIAL BALL BEARING EXTRA SMALL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number7R3
- UPC_NO1200106987956
- Description7R3-UG2 RADIAL BALL BRG EXTRA SMALL
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 7R3 is a 0.1875 in bore radial/deep groove ball bearing with a 0.5000 in OD and 0.1562 in width, single shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data