Overview
Mfr description
TBL856V-TIN CUT OFF BLADE
Specifications
- Blade TypeP-5-X
- Single Or Double EndDouble
- Blade Height7/8 in
- Blade Length6 in
- Blade Width1/8 in
- Cutting DirectionRight Hand Cut
- Coolant DeliveryExternal
- Full Blade Style CodeTBL856V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data