Motion
1761XL
General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #04687720
MFR #1761XL
List Price$3.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #04687720
MFR #1761XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.01/pr for your price

Overview

Mfr description
1761XL GLOVES NITRILE COATED

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Coating Material
    Nitrile
  • Description Keyword
    Nylon Lined
  • UPC_NO
    608134176143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought