Motion
250-10-0900
Eva Bouton Women's Rimless Frame - Scratch Resistant, Clear Lens, Pink, Pink, Transparent, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04687726
MFR #250-10-0900
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eva Bouton Women's Rimless Frame - Scratch Resistant, Clear Lens, Pink, Pink, Transparent, Transparent Frame/Temple Color, Polycarbonate, OS Size
Mi Item #04687726
MFR #250-10-0900

Mfr description
250-10-0900 EVA SAFETY GLASSES
  • Smaller and more narrow than standard safety glasses
  • Eva's construction allows the eyewear to better fit the facial structure of a woman
  • Provides a more secure fit on the nose
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    The first safety eyewear designed specifically for women in the workforce.
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Smaller and more narrow than standard safety glasses
  • Description
    The first safety eyewear designed specifically for women in the workforce.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Pink, Pink, Transparent, Transparent
  • Frame Temple Material
    Rubber Tip
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314055621
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Eva
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Pink, Transparent
  • Type
    Safety Glasses
  • UPC_NO
    616314055621
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)