Motion
28DXR16
Die & Mold Plain-Bearing - 1.7500 in Bore, 1.9381 in OD, 1.0000 in Length, POM Material
Mi Item #04687772
MFR #28DXR16
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.7500 in Bore, 1.9381 in OD, 1.0000 in Length, POM Material
Mi Item #04687772
MFR #28DXR16

Mfr description
28DXR16 METAL-POLYMER - IMPERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Outside Diameter
    1.9381 in
  • Overall Length
    1.0000 in

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)