Motion
25240 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600 500 G BTL

3M
25240 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600 500 G BTL

Scotch-Weld™ Rubber or Gasket Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04687774
MFR #25240 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600 500 G BTL
Your Price$524.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25240 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600 500 G BTL

Scotch-Weld™ Rubber or Gasket Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04687774
MFR #25240 SCOTCH-WELD PLASTIC & RUBBER INSTANT ADHESIVE PR600 500 G BTL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$524.85/each(List $538.12)

Overview

Mfr description
25240 SCOTCH-WELD PLASTIC & RUBBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds to a number of substrates, including plastics and rubbers
  • Precise application: pinch container for a precise drop or squeeze for a steady bead
  • Medium viscosity adhesive is easily applied from the bottle
  • Strong, durable and long lasting bond on a variety of substrates
  • Fast curing to keep projects moving quickly

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 lb
  • Cure Time
    24 hr
  • Viscosity
    510-660 cP
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115252402
  • UPC_NO
    00051115252402
  • Application
    Bonding
  • Container Size
    500 g
  • Weight
    1.209 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text