1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hub City Brush
2816
Push Brooms - Material: Polypropylene, 16 in Wide, 16 in Handle Length
MI ITEM #
04688656
MFR #
2816
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
Hub City Brush 2816
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub City Brush
2816
Push Brooms - Material: Polypropylene, 16 in Wide, 16 in Handle Length
MI ITEM #
04688656
MFR #
2816
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Block Width
16 in
Bristle Color
Blue
Handle Length
16 in
Trim Length
4 in
Details
Block Material
Hardwood
Bristle Material
Polypropylene
Overview
Mfr description
2816 18" STREET BROOM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought