Motion
HF732-20E-B5-H-P32

BOSTON GEAR
HF732-20E-B5-H-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
MI ITEM #04688808
MFR #HF732-20E-B5-H-P32
Price$4,953.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732-20E-B5-H-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
MI ITEM #04688808
MFR #HF732-20E-B5-H-P32

Mfr description
HF7732-20E-B5-H-P32 HF732-20-B5-HP32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,953.45/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    2.0000 in
  • Ratio
    20:1
  • Weight
    78.10 lbs

Details

  • Bushing Kit
    P32
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    HF732-20E-B5-H-P32
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)