Motion
039710

DODGE
039710

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #04688814
MFR #039710
Price$4,085.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039710

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #04688814
MFR #039710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,085.45/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3100 in
  • Bolt Center To Center Length
    16.7500 to 18.2500 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039710
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
H4S-230-USAF BRG 039710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought