Motion
TER 528/4-15/16 C

SKF
TER 528/4-15/16 C

Bearing Seal - Taconite, 4.9375 in Bore, Steel, Felt, Nitrile Rubber Material, 190.32 mm OD, 2.5000 in Overall Width
MI ITEM #04689048
MFR #TER 528/4-15/16 C
List Price$843.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 528/4-15/16 C

Bearing Seal - Taconite, 4.9375 in Bore, Steel, Felt, Nitrile Rubber Material, 190.32 mm OD, 2.5000 in Overall Width
MI ITEM #04689048
MFR #TER 528/4-15/16 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$843.78/each for your price

Overview

Mfr description
TER 528/4-15/16C TYPE 2010 SEALING FILT

Specifications

  • Seal Type
    Taconite
  • Seal Material
    Felt, Nitrile
  • Width
    2.5000 in, 63.50 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    190.32 mm
  • Overall Width
    2.5000 in
  • Material
    Felt, Nitrile Rubber, Steel
  • UPC_NO
    7316572197844
  • Bore Diameter
    4.9375 in
  • Weight
    6.46 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought