Overview
Mfr description
7833395 BK METRIC SUPPORT BLOCK
Specifications
- Maximum Temperature300 °F
- Manufacturer Catalog
- Block MountBase Mount
- Block TypeBK
- Technical Specifications
- Weight5.29 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data