Specifications
Dimensions
- Weight7.50 lbs
Details
- Block MountBase Mount
- Block TypeBK
- Manufacturer Catalog
- Maximum Temperature300 °F
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)