Motion
D60CTL36
TL Bushed Sprocket - 36 Teeth, 2517 Bushing
Mi Item #04689237
MFR #D60CTL36
Price$457.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth, 2517 Bushing
Mi Item #04689237
MFR #D60CTL36

Mfr description
D60CTL36 2517 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.41/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Caliper Diameter
    8.1370 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    9.0220 in
  • Pitch Diameter
    8.6050 in
  • Weight
    17.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039365521
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039365521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)