Motion
ETP-E60

ZERO MAX
ETP-E60

Keyless Bushing - ETP-EXPRESS Series, 60 mm ID, 73 mm OD
MI ITEM #04689262
MFR #ETP-E60
Price$726.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E60

Keyless Bushing - ETP-EXPRESS Series, 60 mm ID, 73 mm OD
MI ITEM #04689262
MFR #ETP-E60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$726.98/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    2.8750 in
  • Outside Diameter  
    73 mm
  • Overall Length
    90 mm
  • Screw Size
    M16
  • Shaft Contact Pressure
    2.3620 in
  • Weight
    4.08 lbs

Details

  • Flange Type
    Flanged
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    20232 lbf

Overview

Mfr description
ETP-E60 ETP BUSHING 60MM EXPRESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought