Motion
5601218
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SEKR-Style Milling Insert, Square Shaped
MI ITEM #04690855
MFR #5601218
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iscarmill-Series IC328 Grade TiN/TiCN/TiN coated Carbide SEKR-Style Milling Insert, Square Shaped
MI ITEM #04690855
MFR #5601218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.33/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Length  
    1/2 in
  • Relief Angle
    20 °
  • Thickness  
    1/8 in

Details

  • Chipbreaker
    76
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    SEKR 42AFN-76
  • Insert Style
    SEKR
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    Iscarmill
  • Shape
    Square

Overview

Mfr description
5601218 SEKR 42AFN-76 IC328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought