Motion
CQP2B40-10D
Compact Cylinder With Mounting, Bore Size
MI ITEM #04690914
MFR #CQP2B40-10D
Price$63.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #04690914
MFR #CQP2B40-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    62 mm
  • Overall Length
    46.5 mm
  • Overall Width
    52 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Female ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Axial Piping
  • Compact Cylinder Type
    Axial Piping
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS
  • Type
    Compact

Overview

Mfr description
CQP2B40-10D CYL, COMPACT, AXIAL
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought