Motion
MGGMB40-250
Guided Air Cylinder - 40 mm Bore, 250 mm Stroke Length
Mi Item #04690921
MFR #MGGMB40-250
Price$679.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 40 mm Bore, 250 mm Stroke Length
Mi Item #04690921
MFR #MGGMB40-250

Mfr description
MGGMB40-250 CYL, GUIDE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$679.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    250 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)