Motion
TR22676
V-Belt - 15A Section, 68.13 in Outside Length
MI ITEM #04690962
MFR #TR22676
List Price$72.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - 15A Section, 68.13 in Outside Length
MI ITEM #04690962
MFR #TR22676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.97/each for your price

Overview

Mfr description
TR22676 11/16 X 68" AUTOMOTIVE TRUCK BEL
  • Specifically designed for heavy-duty truck, bus and off-road equipment applications. Absorbs normal shock loads without damage to belt. Its deep notch pattern also allows greater flexibility over small diameter pulleys and helps keep the belt cool. Special notch design resists cracking while providing tensile member support during operation.
  • Special tensile cords give high stretch resistance.
  • Oil and heat-resistant construction throughout.
  • Meets SAE J636b and SAE J637 specifications.

Specifications

  • Section
    15A
  • Effective Length
    67.46 in
  • UPC_NO
    072053275209
  • Weight
    0.69 lbs
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text