Motion
LRT14015535
Inner Ring - 140 mm Bore, 155 mm OD
Mi Item #04690984
MFR #LRT14015535
Price$278.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 140 mm Bore, 155 mm OD
Mi Item #04690984
MFR #LRT14015535

Mfr description
LRT14015535 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.48/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    155 mm
  • Overall Width
    35 mm
  • Weight
    2.05 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT14015535 is a needle roller bearing inner ring with a 140 mm bore diameter, 155 mm outside diameter, 35 mm overall width, and 2.05 lb weight, suitable for use in heavy industrial machinery requiring dependable inner race performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT14015535
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)