Motion
PHSB8
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-20UNF, Bore Diameter: 0.5000 in
MI ITEM #04690986
MFR #PHSB8
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-20UNF, Bore Diameter: 0.5000 in
MI ITEM #04690986
MFR #PHSB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.00/each

Specifications

Dimensions

  • Ball Diameter
    15/16 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Length To Ball Center
    2.1250 in
  • Maximum Outside Diameter
    1.3125 in
  • Overall Height
    2.7812 in
  • Shank Thread Length  
    1.1875 in
  • Thread Size
    0.5000 in
  • Weight
    0.29 lbs

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    14800 N
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    4549557049088

Overview

Mfr description
PHSB8 PILLO-BALL ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought