Motion
M6C34DB11H

LEESON ELECTRIC
M6C34DB11H

Compressor Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04691181
MFR #M6C34DB11H
Price$1,216.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M6C34DB11H

Compressor Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04691181
MFR #M6C34DB11H

Mfr description
110232.00,2HP,56,3600RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
  • Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.24/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56None
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.88 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    34.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Description
    Air Compressor Motor, 2 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56 Frame, DP
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.00 / 11.00 A
  • Full Load Efficiency
    74.00 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720008195
  • Maximum Speed
    3450 rpm
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    2 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720008195
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)