Motion
SS5V1-W10CD-10B-C6-D0

SMC CORP OF AMERICA
SS5V1-W10CD-10B-C6-D0

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04691260
MFR #SS5V1-W10CD-10B-C6-D0
List Price$450.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-10B-C6-D0

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04691260
MFR #SS5V1-W10CD-10B-C6-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$450.29/each for your price

Overview

Mfr description
SS5V1-W10CD-10B-C6-D0 MANIFOLD

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Port Size
    6 diameter One-touch fitting
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    59.5 mm
  • Overall Length
    235.5 mm
  • Overall Width
    97.1 mm
  • Mounting Type
    DIN Rail
  • For Use With Series
    SV1000
  • Manifold Port(s)
    6 mm
  • Number Of Stations
    10
  • Unit Specification
    Without SI Unit
  • Wiring Type
    Circular Connector
  • Valve Series
    SV1000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text