Specifications
Dimensions
- Nominal Shaft Diameter1.00 in
Details
- ManufacturerName (description attribute)Thomson
- MaterialSAE 660 bearing Bronze
- Measurement StandardInch
- SeriesBN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)