Motion
7005HVDUJ84

NTN
7005HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 25 mm Bore, 47 mm OD, 24 mm Width, 25 ° Contact Angle, Open
MI ITEM #04691372
MFR #7005HVDUJ84
List Price$1,072.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7005HVDUJ84

Duplex Angular Contact Bearing - Universal Flush Ground, 25 mm Bore, 47 mm OD, 24 mm Width, 25 ° Contact Angle, Open
MI ITEM #04691372
MFR #7005HVDUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,072.60/each for your price

Overview

Mfr description
7005HVDUJ84 ANGULAR CONTACT BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Duplex Type
    Universal Flush Ground
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Finish Coating
    Uncoated
  • Inner Ring Width
    12 mm
  • Description
    7005HVDUJ84 ANGULAR CONTACT BRG
  • Outer Ring Width
    12 mm
  • Fillet Radius
    0.6 mm
  • Manufacturer Product Page
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520229122
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text