Motion
7010C-5GLFGP4

JTEKT KOYO
7010C-5GLFGP4

7010C 5GLFGP4 PRECISION ANG CONTACT BALL
Mi Item #04691463
MFR #7010C-5GLFGP4
Price$534.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
7010C-5GLFGP4

7010C 5GLFGP4 PRECISION ANG CONTACT BALL
Mi Item #04691463
MFR #7010C-5GLFGP4

Mfr description
7010C 5GLFGP4 PRECISION ANG CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)