Motion
GripTwist AP 5ft

BROWNING
GripTwist AP 5ft

PREMIUM GRIPTWIST® V-Link Adjustable Belt - A Section, 1/2 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04691482
MFR #GripTwist AP 5ft
Price$130.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
GripTwist AP 5ft

PREMIUM GRIPTWIST® V-Link Adjustable Belt - A Section, 1/2 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04691482
MFR #GripTwist AP 5ft

Mfr description
AP GRIPTWIST 5FT.
  • Polyester fabric twist replacement belt; for A section v-belts. 5ft length section.
  • Emergency replacement belt that can be assembled to any length required in a matter of seconds.
  • No special tools required and no need to dismantle machinery.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.37/each

Specifications

Dimensions

  • Belting Length
    5 ft
  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    GRIPTWIST®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    A
  • Series
    PREMIUM GRIPTWIST®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)