Motion
VWSS2
BRG DB BALL V GDEWHL SST SEAL SZ2
MI ITEM #04691503
MFR #VWSS2
Price$72.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL SST SEAL SZ2
MI ITEM #04691503
MFR #VWSS2

Mfr description
VWSS2 V GUIDE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.48/each

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Width
    0.4400 in
  • Weight
    0.09 lbs

Details

  • Material
    Stainlss Steel
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)