Motion
07417
Pyrolon Plus 2 General Purpose Coverall - 3X-Large, Zipper Front Closure
MI ITEM #04691516
MFR #07417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon Plus 2 General Purpose Coverall - 3X-Large, Zipper Front Closure
MI ITEM #04691516
MFR #07417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07417-3XL COVERALLS BLUE FLAME RETARDANT

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Light Liquid Splash Protection
  • Size
    3X-Large
  • Product Line
    Pyrolon Plus 2
  • Color
    Blue
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    NFPA 701
  • Material Weight
    2.4 oz/yd²
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text