Motion
CDQP2B63-10D-J79CZ

SMC CORP OF AMERICA
CDQP2B63-10D-J79CZ

Compact Cylinder With Mounting, Bore Size
MI ITEM #04691567
MFR #CDQP2B63-10D-J79CZ
List Price$226.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B63-10D-J79CZ

Compact Cylinder With Mounting, Bore Size
MI ITEM #04691567
MFR #CDQP2B63-10D-J79CZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.15/each for your price

Overview

Mfr description
CDQP2B63-10D-J79CZ

Specifications

  • Compact Cylinder Type
    Axial Piping
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    2180 N
  • Pull Force At 100 Psi
    1960 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    64 mm
  • Overall Width
    77 mm
  • Overall Height
    90 mm
  • Auto-Switch
    Solid State, General Purpose, 2 Wire, Connector, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought